Motion
2090BK
Welding Helmet - Thermoplastic, Black
Mi Item #03181409
MFR #2090BK
Price$110.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Thermoplastic, Black
Mi Item #03181409
MFR #2090BK

Mfr description
2090-BK 4 1/2" X5 1/4" WD VISION, BLK
  • All Titan Welding Helmets are Made of Nylon
  • Which is Lighter Than Fiberglass and Extremely Durable
  • The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.82/each

Specifications

Dimensions

  • Viewing Area
    5.25 in x 4.50 in
  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Battery Type
    AAA Alkaline
  • Features & Benefits
    • All Titan Welding Helmets are Made of Nylon • Which is Lighter Than Fiberglass and Extremely Durable • The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight • Economical Welding Helmet
  • Headgear Type
    Ratchet
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Thermoplastic
  • Helmet Type
    Passive
  • Lens Shade
    10
  • Number Of Arc Sensors
    2
  • Power Source
    Battery
  • Product Line
    Tigerhood Futura
  • Series
    Black Titan
  • Standards Met
    Meets ANSI Z87.1, CUL Certified to Meet CAN/CSA-Z94.3
  • Switching Speed
    Not Rated
  • Type
    Welding Helmet
  • UPC_NO
    662463720484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)