Specifications
Dimensions
- Window Dimensions2 x 4-1/4 in
- Window Height2 in
- Window Width4-1/4 in
Details
- Approval Listing RegulationsANSI Z87.1
- Diopter Lens0.75
- Product LineHigh Performance
- TypeMagnifier Plate
- Window MaterialPolycarbonate
Overview
Mfr description
365-.75 MAGNIFIER, POLYCARB, OMNI-VIEW