Overview
Mfr description
365-1.25 MAGNIFIER, POLYCARB, OMNI-VIEW
Specifications
- TypeMagnifier Plate
- Window Dimensions2 x 4-1/4 in
- Product LineHigh Performance
- Window MaterialPolycarbonate
- Window Height2 in
- Window Width4-1/4 in
- Approval Listing RegulationsANSI Z87.1
- Diopter Lens1.25
- UPC_NO662463033294
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data