Motion
3651.75
Welding Helmet Magnifier Plate - High Performance
MI ITEM #03181441
MFR #3651.75
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Magnifier Plate - High Performance
MI ITEM #03181441
MFR #3651.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.06/each

Specifications

Dimensions

  • Window Dimensions
    2 x 4-1/4 in
  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Diopter Lens
    1.75
  • Product Line
    High Performance
  • Type
    Magnifier Plate
  • UPC_NO
    662463033317
  • Window Material
    Polycarbonate

Overview

Mfr description
365-1.75 MAGNIFIER, POLYCARB, OMNI-VIEW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought