Motion
42090BK
Tigerhood Futura Thermoplastic Welding Helmet, Black, Wide Vision, 4001 Mounting Cups
Mi Item #03181472
MFR #42090BK
Price$125.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Futura Thermoplastic Welding Helmet, Black, Wide Vision, 4001 Mounting Cups
Mi Item #03181472
MFR #42090BK

Mfr description
42090-BK 2090 BLACK W/4001 MNT CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.97/each

Specifications

Dimensions

  • Window Height
    5-1/4 in
  • Window Width
    4-1/2 in

Details

  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Product Line
    Tigerhood Futura
  • Type
    Welding Helmet
  • UPC_NO
    662463720583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)