Motion
52001BM10
Welding Helmet - Plastic, Silver
MI ITEM #03181517
MFR #52001BM10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Plastic, Silver
MI ITEM #03181517
MFR #52001BM10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52001-FMPBM-10 2001 SLVR W/5000 MT LOOP

Specifications

  • Type
    Welding Helmet
  • Helmet Color
    Silver
  • Helmet Graphics
    None
  • Product Line
    Tigerhood Futura
  • Helmet Material
    Plastic
  • Window Height
    2 in
  • Window Width
    4-1/4 in
  • Lens Type
    Auto-Darkening
  • Lens Shade
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text