Specifications
Details
- Helmet ColorBlack
- Helmet GraphicsNone
- Helmet MaterialPlastic
- Product LineTigerhood Futura
- TypeWelding Helmet
- UPC_NO662463720187
- Window TypeLift Front
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)