Motion
5906
Welding Helmet, Shade 10, Silver
Mi Item #03181549
MFR #5906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet, Shade 10, Silver
Mi Item #03181549
MFR #5906

Mfr description
5906-SR 906, SLVR W/5000 MNT LOOP
  • Molded-In Glassholder, and Telescoping Lid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Viewing Area
    4.25 in x 2.00 in
  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Features & Benefits
    Molded-In Glassholder, and Telescoping Lid
  • Headgear Type
    Pinlock Strap
  • Helmet Color
    Silver
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Number Of Arc Sensors
    0
  • Product Line
    Tigerhood Classic
  • Series
    5906
  • Switching Speed
    Not Rated
  • Type
    Passive
  • Window Type
    Lift Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)