Motion
5990
Welding Helmet - Plastic, Black
Mi Item #03181557
MFR #5990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Plastic, Black
Mi Item #03181557
MFR #5990

Mfr description
5990-BK 990, BLACK W/5000 MNT LOOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)