Motion
5990GY
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Wide Vision, 5000 Speedy Loop, Available in Bulk Pack
Mi Item #03181559
MFR #5990GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Wide Vision, 5000 Speedy Loop, Available in Bulk Pack
Mi Item #03181559
MFR #5990GY

Mfr description
5990-GY 990, GRAY W/5000 MNT LOOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Helmet Color
    Gray
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
  • UPC_NO
    662463722594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)