Motion
6906GY
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Lift Front, includes 6000 Blades. Available in Bulk Pack.
MI ITEM #03181609
MFR #6906GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Lift Front, includes 6000 Blades. Available in Bulk Pack.
MI ITEM #03181609
MFR #6906GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Helmet Color
    Gray
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
  • Window Type
    Lift Front

Overview

Mfr description
6906-GY 906, GRAY W/CAP ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought