Motion
706GY
Welding Helmet, Gray, Fiberglass, 2x4-1/4 in
MI ITEM #03181629
MFR #706GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet, Gray, Fiberglass, 2x4-1/4 in
MI ITEM #03181629
MFR #706GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Viewing Area
    4.25 in x 2.00 in
  • Window Height
    2 in
  • Window Width
    4.2500 in

Details

  • Features & Benefits
    Lift Front, Curved Bottom Shell
  • Headgear Type
    Ratchet
  • Helmet Color
    Gray
  • Helmet Graphics
    None
  • Helmet Material
    Fiberglass
  • Lens Shade
    10
  • Manufacturer Upc Number
    662463721054
  • Number Of Arc Sensors
    0
  • Product Line
    Superglas
  • Series
    Tigerhood Classic
  • Standards Met
    ANSI Z87.1
  • Switching Speed
    Not Rated
  • Type
    Passive
  • Window Type
    Lift Front

Overview

Mfr description
706 2"X4 1/4" LIFT FRONT, CURVED STYLE
  • Lift Front, Curved Bottom Shell

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought