Motion
910
Welding Helmet - Plastic, Blue, Fixed Front
Mi Item #03181640
MFR #910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet - Plastic, Blue, Fixed Front
Mi Item #03181640
MFR #910

Mfr description
910-BE 2" X 4 1/4" STATIONARY FRONT,BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Helmet Color
    Blue
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)