Motion
990GY
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Wide Vision, Available in Bulk Pack.
Mi Item #03181656
MFR #990GY
Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Wide Vision, Available in Bulk Pack.
Mi Item #03181656
MFR #990GY

Mfr description
990-GY 4 1/2" X 5 1/4" WD VISION, GRY
  • Black
  • Wide vision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.15/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Features & Benefits
    • Black • Wide vision
  • Helmet Color
    Gray
  • Helmet Graphics
    None
  • Helmet Material
    Plastic
  • Lens Shade
    10
  • Product Line
    Tigerhood Classic
  • Type
    Welding Helmet
  • UPC_NO
    662463722228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)