Overview
Mfr description
CL-452 CLEAR SAFETY PLATE 4 1/2 X 5 1/4
Specifications
- TypeCover Plate
- Window Dimensions4-1/2 x 5-1/4 in
- Product LineHigh Performance
- Window MaterialPolycarbonate
- Window Height4-1/2 in
- Window Width5-1/4 in
- Approval Listing RegulationsANSI Z87.1
- UPC_NO662463297160
- Weight3.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data