Motion
P241SH13
Filter Plate Heat Treated Glass 2'' x 4 1/4'' Shades 5-14
Mi Item #03181953
MFR #P241SH13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Plate Heat Treated Glass 2'' x 4 1/4'' Shades 5-14
Mi Item #03181953
MFR #P241SH13

Mfr description
P241H#13 FED-SPEC HT 2 X 4 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Dimensions
    2 x 4-1/4 in
  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    13
  • Product Line
    High Performance
  • Type
    Filter
  • Window Material
    Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)