Specifications
Dimensions
- Window Dimensions2 x 4-1/4 in
- Window Height2 in
- Window Width4-1/4 in
Details
- Approval Listing RegulationsANSI Z87.1
- Lens Shade9
- Product LineHigh Performance
- TypeFilter
- Window MaterialPolycarbonate
Overview
Mfr description
P247#9 FED-SPEC 2 X 4 1/4, SHADE 9