Motion
P248SH
Welding Helmet Filter - High Performance, 14 Lens Shade, Gold Lens Color
MI ITEM #03181973
MFR #P248SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Filter - High Performance, 14 Lens Shade, Gold Lens Color
MI ITEM #03181973
MFR #P248SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P248#14 GOLD-COATED OMNI-VIEW 2 X 4 1/4

Specifications

  • Type
    Filter
  • Window Dimensions
    2 x 4-1/4 in
  • Product Line
    High Performance
  • Lens Shade
    14
  • Window Material
    Polycarbonate
  • Window Height
    2 in
  • Window Width
    4-1/4 in
  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Gold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text