Overview
Mfr description
P248#8 GOLD-COATED OMNI-VIEW 2 X 4 1/4
Specifications
- TypeFilter
- Window Dimensions2 x 4-1/4 in
- Product LineHigh Performance
- Lens Shade8
- Window MaterialPolycarbonate
- Window Height2 in
- Window Width4-1/4 in
- Approval Listing RegulationsANSI Z87.1
- Lens ColorGold
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data