Motion
P451SH10
Filter Plate Heat Treated Glass 4 1/2 '' X 5 1/4'' Shades 5,8-13
Mi Item #03182060
MFR #P451SH10
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Plate Heat Treated Glass 4 1/2 '' X 5 1/4'' Shades 5,8-13
Mi Item #03182060
MFR #P451SH10

Mfr description
P451H#10 FED-SPEC HT 4 1/2 X 5 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.98/each

Specifications

Dimensions

  • Window Dimensions
    4-1/2 x 5-1/4 in
  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    10
  • Product Line
    High Performance
  • Type
    Filter
  • UPC_NO
    662463016297
  • Window Material
    Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)