Overview
Mfr description
P451H#5 FED-SPEC HT 4 1/2 X 5 1/4
Specifications
- TypeFilter
- Window Dimensions4-1/2 x 5-1/4 in
- Product LineHigh Performance
- Lens Shade5
- Window MaterialGlass
- Window Height4-1/2 in
- Window Width5-1/4 in
- Approval Listing RegulationsANSI Z87.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data