Overview
Mfr description
P458#11 GOLDCOAT OMNI-VIEW 4 1/2X5 1/4
Specifications
- TypeFilter
- Window Dimensions4-1/2 x 5-1/4 in
- Product LineHigh Performance
- Lens Shade11
- Window MaterialPolycarbonate
- Window Height4-1/2 in
- Window Width5-1/4 in
- Approval Listing RegulationsANSI Z87.1
- Lens ColorGold
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data