Motion
P458SH
Welding Helmet Filter - High Performance, 9 Lens Shade, Gold Lens Color
MI ITEM #03182081
MFR #P458SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Filter - High Performance, 9 Lens Shade, Gold Lens Color
MI ITEM #03182081
MFR #P458SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P458#9 GOLD-COAT OMNI-VIEW 4 1/2X5 1/4

Specifications

  • Type
    Filter
  • Window Dimensions
    4-1/2 x 5-1/4 in
  • Product Line
    High Performance
  • Lens Shade
    9
  • Window Material
    Polycarbonate
  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in
  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Gold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text