Motion
JD32/51-98R
Ruland JD32/51-98R - Jaw Coupling Spider, OD 2.000" / 50.8mm, Polyurethane 98 Shore A RED
Mi Item #03182679
MFR #JD32/51-98R
Price$55.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD32/51-98R - Jaw Coupling Spider, OD 2.000" / 50.8mm, Polyurethane 98 Shore A RED
Mi Item #03182679
MFR #JD32/51-98R

Mfr description
JD32/51-98R JAW COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.82/each

Specifications

Dimensions

  • Angular Misalignment
    0.8 °
  • Coupling Size Code
    JC32, JS32, JCC32, JSC32, MJC51, MJS51, MJCC51, MJSC51
  • Max Angular Misalignment
    .80 °
  • Max Parallel Misalignment
    .005 in
  • Outside Diameter
    2.000 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    0.05 lbs

Details

  • Compatible Hub Part Number
    JC32, JS32, JCC32, JSC32, MJC51, MJS51, MJCC51, MJSC51
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 98 Shore A RED
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    45.83 ft-lbs
  • Torsional Stiffness
    0.004 in-lb/deg
  • UPC_NO
    63452906891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)