Motion
C41499
Band-It Banding, Material: Stainless Steel, Material Specification: Type 317, Thickness: 0.03"
Mi Item #03184168
MFR #C41499
Price$3.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band-It Banding, Material: Stainless Steel, Material Specification: Type 317, Thickness: 0.03"
Mi Item #03184168
MFR #C41499

Mfr description
C414 1/2" X 300FT. 317L SS BANDING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/ft

Specifications

Dimensions

  • Band Width
    0.5000 in
  • Breaking Strength
    1725 lb
  • Roll or Coil Length
    300 ft
  • Thickness
    0.03 in
  • Width
    1/2 in, 12.70 mm

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 317
  • Tool Part Number Comp
    C00169, C00369, C40099, J02069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)