Motion
SW150 SNAP WRAP ONLY

LOVEJOY INC
SW150 SNAP WRAP ONLY

68514412002 Jaw Coupling Spider & Element - Nitrile (Buna-N), Snap Wrap Spider - Without Ring, Straight Jaw
MI ITEM #03184572
MFR #SW150 SNAP WRAP ONLY
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW150 SNAP WRAP ONLY

68514412002 Jaw Coupling Spider & Element - Nitrile (Buna-N), Snap Wrap Spider - Without Ring, Straight Jaw
MI ITEM #03184572
MFR #SW150 SNAP WRAP ONLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.89/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Element Thickness
    .880 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    4.560 in
  • Weight
    0.29 lbs

Details

  • Compatible Hub Part Number
    LC150
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Snap Wrap Spider - Without Ring
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412002
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144120021
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    LC
  • Torque Capacity
    1240 in
  • UPC_NO
    685144120021

Overview

Mfr description
SW150-SNAP WRAP ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought