Motion
C44499
Band-It Banding, Material: Stainless Steel, Material Specification: Type 316, Thickness: 0.015"
MI ITEM #03185032
MFR #C44499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band-It Banding, Material: Stainless Steel, Material Specification: Type 316, Thickness: 0.015"
MI ITEM #03185032
MFR #C44499

Mfr description
C444 .015X 1/2" BANDING 200FT 316SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    600 lb
  • Roll or Coil Length
    200 ft
  • Thickness
    0.015 in

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 316
  • Tool Part Number Comp
    C00169, C00369, C07569, C08569, C40099, J02069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)