Motion
NU209EWC3
NSK Light Cylindrical Roller Bearing, 45 mm Dia Bore, 85 mm OD, 1 Row, 19 mm W, 72500 N Dynamic/66500 N Static Load
Mi Item #03186624
MFR #NU209EWC3
Price$239.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 45 mm Dia Bore, 85 mm OD, 1 Row, 19 mm W, 72500 N Dynamic/66500 N Static Load
Mi Item #03186624
MFR #NU209EWC3

Mfr description
NU209EWC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.60/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    85 mm
  • Weight
    0.97 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176589249
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176589249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)