Motion
JNLW-.875-14

PCI
JNLW-.875-14

Hex Jam Nut & Lock Washer - 7/8-14 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03187894
MFR #JNLW-.875-14
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.875-14

Hex Jam Nut & Lock Washer - 7/8-14 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03187894
MFR #JNLW-.875-14

Mfr description
JNLW-.875-14 JAM NUT & LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Hex Size
    1-5/16 in
  • Thread Size
    7/8-14
  • Weight
    0.150 lbs

Details

  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)