Motion
RRS225 1 3/8 5/16X5/32KW

LOVEJOY INC
RRS225 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #03192993
MFR #RRS225 1 3/8 5/16X5/32KW
Price$312.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS225 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #03192993
MFR #RRS225 1 3/8 5/16X5/32KW

Mfr description
RRS225-HUB-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.14/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.3750 in
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.6200 in | 142.74 mm
  • Coupling Overall Length
    11.3800 in, 7.8800 in, 9.3800 in
  • Coupling Size
    RRS225
  • Coupling Size Code
    RRS225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    9.11 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    NBR
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    Finished Bore
  • Hub Type
    RRS Spacer
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    2340, 264.38 N-m
  • Torque Rating (in-lb)
    2340 in-lbs
  • Transmissible Torque
    2340 in-lbs
  • UPC_NO
    685144452962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)