Motion
53121
Shovel or Spade - Carbon Steel, 14-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03212269
MFR #53121
Price$119.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shovel or Spade - Carbon Steel, 14-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03212269
MFR #53121

Mfr description
C12WGS STEEL SCOOP (53121)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.83/each

Specifications

Dimensions

  • Blade Width
    14-1/4 in
  • Handle Length
    27 in

Details

  • Back Type
    Open
  • Blade Material
    Carbon Steel
  • Blade Type
    Hollow Back Ribbed, Square
  • Handle Material
    Wood/Steel
  • Handle Style
    D-Grip Straight
  • Type
    Scoop
  • UPC_NO
    079617531214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)