Motion
N319WC3
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 259000 N Dynamic/289000 N Static Load
MI ITEM #03217948
MFR #N319WC3
List Price$2,339.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 259000 N Dynamic/289000 N Static Load
MI ITEM #03217948
MFR #N319WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,339.74/each for your price

Overview

Mfr description
N 319 WC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3600 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    13.45 lbs
  • Manufacturer Upc Number
    029176051661
  • UPC_NO
    029176051661
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text