Motion
82432

MARKAL
82432

ULTRASCAN RED ORG 31
Mi Item #03218223
MFR #82432
Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
82432

ULTRASCAN RED ORG 31
Mi Item #03218223
MFR #82432

Mfr description
82432 ULTRSCAN RED/ORANGE #31
  • Bright colors provide the highest fluorescent response of any lumber grading marker
  • Maximum character recognition and accuracy for the lowest possible reject rates
  • Each batch is tested to meet the specifications for Lucidyne ColorScan® and Newnes-McGehee grade mark readers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.89/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Overall Diameter
    11/16 in
  • Overall Length
    4-5/8 in
  • Weight
    0.06 lbs
  • Width
    0.75 in

Details

  • Color
    Red-Orange
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +100 °F
  • Min Marking Temperature
    0 °F
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615824321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)