Motion
2348300
Paint - Water Base, 5 gal , Yellow Color
Mi Item #03218571
MFR #2348300
Price$255.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, 5 gal , Yellow Color
Mi Item #03218571
MFR #2348300

Mfr description
2348300 TRAFFIC YELLOW 2300 SYSTEM
  • Dries fast in only 30 minutes
  • Creates up to 450 linear feet/gallon with a 4" stripe
  • Use with bulk-spray machine, brush or roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.58/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • VOC Content
    Less Than 100 g/L

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Water
  • Color
    Yellow
  • Color Family
    Yellow
  • Dry Time
    4 hrs.
  • Exposure Conditions
    50 Degrees to 90 °F
  • UPC_NO
    020066234836
  • Volatile Organic Compound Content
    47 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)