1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
85550265
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 57.50 in OAL, Fleet Runner Series
MI ITEM #
03220361
MFR #
85550265
Price
$93.63
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO 85550265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
85550265
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 57.50 in OAL, Fleet Runner Series
MI ITEM #
03220361
MFR #
85550265
Mfr description
K080570HD AUTOMOTIVE BELT
Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
Outperforms the competition on the most troublesome drives
Problem-solver designed for the toughest applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$93
.63
/each
Add to Cart
Specifications
Dimensions
Overall Length
57.50 in
Rib Width
1-3/32 in
Section Size
K
Top Width
1.087 in
Details
Application
Automotive Vehicles
Belt Series
Fleet Runner
Belt Type
Micro-V
Construction Type
V-Ribbed
Number Of Ribs
8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items