Motion
SR-1522

SKF
SR-1522

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03222025
MFR #SR-1522
Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1522

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03222025
MFR #SR-1522

Mfr description
SR1522 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.58/each

Specifications

Dimensions

  • Overall Width
    12.32 mm

Details

  • Compatible Bearing
    1222 K
  • Compatible Housed Unit
    SAF 522
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577293060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)