Motion
48-76-4108

MILWAUKEE TOOL
48-76-4108

QUICK-LOK® 8 ft Twist Lock Extension Cord - NEMA L5-20 Plug, (1) 8' QUIK-LOK® w/Twist Style Plug Cord (48-76-4108)
Mi Item #03223337
MFR #48-76-4108
Price$54.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-4108

QUICK-LOK® 8 ft Twist Lock Extension Cord - NEMA L5-20 Plug, (1) 8' QUIK-LOK® w/Twist Style Plug Cord (48-76-4108)
Mi Item #03223337
MFR #48-76-4108

Mfr description
48-76-4108 CORD 8' TWIST LOCK QUIK-LOK
  • 8 ft., three-wire grounded
  • QUIK-LOK™ feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, L5-20P NEMA type plug
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.85/each

Specifications

Dimensions

  • Cord Length
    8 ft

Details

  • Color
    Black
  • Includes
    (1) 8' QUIK-LOK® w/Twist Style Plug Cord (48-76-4108)
  • Manufacturer Upc Number
    045242161850
  • Nema Plug Configuration
    NEMA L5-20
  • UPC_NO
    045242161850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)