Motion
49-94-1220

MILWAUKEE TOOL
49-94-1220

Cut-off Wheel - Type 1, 12.0000 in Wheel Dia., 0.09375 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #03224527
MFR #49-94-1220
List Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-1220

Cut-off Wheel - Type 1, 12.0000 in Wheel Dia., 0.09375 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #03224527
MFR #49-94-1220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.52/each for your price

Overview

Mfr description
49-94-1220 CUTTING WHL 12 X 3/32 X 1
  • 12 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Overall Diameter
    12.0000 in
  • Includes
    1 Wheel
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    P
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Metal
  • Grit Number
    36
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 1
  • Application
    General Purpose - Metal
  • For Use With
    General Purpose
  • Manufacturer Upc Number
    045242218578
  • UPC_NO
    045242218578
  • Weight
    1.16 lbs
  • Abrasive Type
    A36P
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text