Motion
49-94-1415

MILWAUKEE TOOL
49-94-1415

Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #03224532
MFR #49-94-1415
List Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-1415

Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #03224532
MFR #49-94-1415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.96/each for your price

Overview

Mfr description
49-94-1415 CUTTING WHL 14 X 3/32 X 1
  • 14 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Overall Diameter
    14.0000 in
  • Includes
    (1) 14 in x 3/32 in x 1 in Cut-Off Wheel (Type 1) (49-94-1415)
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    P
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 1
  • Application
    General Purpose - Metal (Single Reinforced)
  • Manufacturer Upc Number
    045242218509
  • UPC_NO
    045242218509
  • Weight
    1.57 lbs
  • Abrasive Type
    A36P
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text