Motion
49-94-1485

MILWAUKEE TOOL
49-94-1485

Cut-Off Wheel - Type 1, 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5400 rpm
MI ITEM #03224536
MFR #49-94-1485
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-1485

Cut-Off Wheel - Type 1, 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5400 rpm
MI ITEM #03224536
MFR #49-94-1485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
49-94-1485 CUTTING WHL 14 X 1/8 X 1
  • 14 in. x 1/8 in. x 1 in.
  • C24T Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide, Silicon Carbide And Zirconia Alumina
  • Grit Number
    24
  • Max Rpm
    5400 rpm
  • Wheel Type
    Type 1
  • For Use With
    Providing Products For General Purpose To Specialized High Performance Applications
  • Manufacturer Upc Number
    045242218547
  • Weight
    1.67 lbs
  • Package Height
    2.000
  • Package Width
    14.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text