Motion
49-94-4570

MILWAUKEE TOOL
49-94-4570

Depressed Center Wheel - 4-1/2" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: T
MI ITEM #03224540
MFR #49-94-4570
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-4570

Depressed Center Wheel - 4-1/2" x 1/4" x 7/8" Center Hole Diameter, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: T
MI ITEM #03224540
MFR #49-94-4570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
49-94-4570 GRINDING DISC 4-1/2X1/4X7/8
  • 4-1/2 in. x 1/4 in. x 7/8 in.
  • C24T Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) Grinding Disc
  • Manufacturer Upc Number
    045242218424
  • UPC_NO
    045242218424
  • Abrasive Type
    C24T
  • Application
    Concrete Grinding
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    7/8 in
  • Wheel Thickness
    0.25 in
  • Product Types
    Grinding Wheel
  • Grit Number
    24
  • Center Hole Diameter
    7/8 in
  • Max Rpm
    13580 rpm
  • For Use With
    Providing Products For General Purpose To Specialized High Performance Applications
  • Wheel Hardness
    T
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    10
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • 4-1/2 in. x 1/4 in. x 7/8 in. • C24T Type 27 • Comprehensive offering for general purpose to specialized high performance applications • Consistent performance from wheel to wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration free grinding and cutting •
  • Material
    Aluminum Oxide, Silicon Carbide, Zirconia Alumina
  • Wheel Type
    Type 27
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text