Motion
49-94-6330

MILWAUKEE TOOL
49-94-6330

Depressed Center Wheel - 6" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 10,185RPM, Wheel Hardness: R
MI ITEM #03224545
MFR #49-94-6330
List Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-6330

Depressed Center Wheel - 6" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 10,185RPM, Wheel Hardness: R
MI ITEM #03224545
MFR #49-94-6330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.59/each for your price

Overview

Mfr description
49-94-6330 GRINDING DISC 6X1/4X5/8-11
  • 6 inch x 1/4 inch x 5/8-11 inch
  • A24R Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) 6 inch x 1/4 inch x 5/8-11 inch Grinding Wheel (Type 27) (49-94-6330)
  • Manufacturer Upc Number
    045242219582
  • UPC_NO
    045242219582
  • Abrasive Type
    A24R
  • Application
    Stainless Grinding
  • Wheel Diameter
    6.0000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Grinding Wheel
  • Grit Number
    24
  • Max Rpm
    10185 rpm
  • Wheel Hardness
    R
  • Overall Diameter
    6.0000 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    5
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • 6 inch x 1/4 inch x 5/8-11 inch • A24R Type 27 • Comprehensive offering for general purpose to specialized high performance applications • Consistent performance from wheel to wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text