Motion
49-94-7055

MILWAUKEE TOOL
49-94-7055

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 8730 rpm
MI ITEM #03224547
MFR #49-94-7055
List Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-7055

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 8730 rpm
MI ITEM #03224547
MFR #49-94-7055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.24/each for your price

Overview

Mfr description
49-94-7055 CUTTING WHL 7 X 1/8 X 5/8
  • 7 in. x 1/8 in. x 5/8 in.
  • A24R type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide, Silicon Carbide And Zirconia Alumina
  • Grit Number
    24
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8730 rpm
  • For Use With
    General Purpose To Specialized High Performance Applications
  • Manufacturer Upc Number
    045242219070
  • Weight
    0.37 lbs
  • Package Height
    7.500
  • Package Width
    8.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text