Motion
JAW COUPLING TYPE L

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Straight Jaw, 0.8750 in Bore
Mi Item #03228598
MFR #JAW COUPLING TYPE L
Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Straight Jaw, 0.8750 in Bore
Mi Item #03228598
MFR #JAW COUPLING TYPE L

Mfr description
L-100 X 7/8 STD 3/16 X 3/32 KW HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.36/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.8750 in
  • Bore Length
    1.375 in
  • Coupling Size
    L100
  • Outside Diameter
    2.5313 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    CN
  • Coupling Component
    Hub
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Jaw Type
    Straight
  • Lubrication
    None
  • Maximum Speed
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 450 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    1134 in-lb
  • UPC_NO
    775829149406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)