Motion
L050X5/8

DODGE
L050X5/8

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #03228811
MFR #L050X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
L050X5/8

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #03228811
MFR #L050X5/8

Mfr description
L-050 X 5/8 3/16 X 3/32 KW HUB
  • Interchangeable by part number and size with industry standard components
  • Cost saving component
  • Four types of insert materials for a wide range of applications in varying temperatures and environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size Code
    L050
  • Hub End Diameter
    1.0625 in
  • Length Through Bore
    0.6250 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Country of Origin
    IN
  • Hub Material
    Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    775829148713
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    50 in
  • UPC_NO
    775829148713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)