Motion
NUP313EM
NSK Medium Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 33 mm W, 204000 N Dynamic/191000 N Static Load
MI ITEM #03229905
MFR #NUP313EM
Your Price$897.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 33 mm W, 204000 N Dynamic/191000 N Static Load
MI ITEM #03229905
MFR #NUP313EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$897.29/each(List $1,121.61)

Overview

Mfr description
NUP313EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5300 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    5.82 lbs
  • Manufacturer Upc Number
    029176580048
  • UPC_NO
    029176580048
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text