Motion
NU1024MC3
NSK Extra Light Cylindrical Roller Bearing, 120 mm Dia Bore, 180 mm OD, 1 Row, 28 mm W, 139000 N Dynamic/191000 N Static Load
Mi Item #03232417
MFR #NU1024MC3
Price$1,788.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 120 mm Dia Bore, 180 mm OD, 1 Row, 28 mm W, 139000 N Dynamic/191000 N Static Load
Mi Item #03232417
MFR #NU1024MC3

Mfr description
NU1024MC3 CYLINDRICAL ROLLER BEARING -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,788.17/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    180 mm
  • Weight
    5.36 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176401930
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)