Motion
NN3016T5KC1NAUP-20

NTN
NN3016T5KC1NAUP-20

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 34 mm Width, C1NA Internal Clearance
MI ITEM #03233885
MFR #NN3016T5KC1NAUP-20
List Price$1,840.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016T5KC1NAUP-20

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 34 mm Width, C1NA Internal Clearance
MI ITEM #03233885
MFR #NN3016T5KC1NAUP-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,840.35/each for your price

Overview

Mfr description
NN3016T5KC1NAUP-20 CYLINDRICAL ROLLER BR

Specifications

  • Bore Type
    Tapered
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C1NA
  • Flanges
    (3) Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Precision Rating
    Special Precision
  • Max Rpm
    5900 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Resistance Features
    Clean Room, Vacuum
  • Fillet Radius
    1.100 mm
  • Series
    NN30
  • Weight
    3.05 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359651805
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought