Motion
CL-25-EB
Eye Bolt - 3/16 in Eye Dia., 1/4-20 Thread Size, 2 in OAL, Steel Material, Black Oxide Finish
MI ITEM #03234935
MFR #CL-25-EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/16 in Eye Dia., 1/4-20 Thread Size, 2 in OAL, Steel Material, Black Oxide Finish
MI ITEM #03234935
MFR #CL-25-EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    3/16 in
  • Outside Eye Diameter
    1/2 in
  • Overall Length
    2 in
  • Thread Length
    3/4 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Shoulder
    Shoulder

Overview

Mfr description
CL-25-EB EYE BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought