Motion
NN3015MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3015MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width, CC1 Internal Clearance
MI ITEM #03235368
MFR #NN3015MBKRE44CC1P4
Your Price$1,624.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3015MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width, CC1 Internal Clearance
MI ITEM #03235368
MFR #NN3015MBKRE44CC1P4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,624.43/each(List $1,949.32)

Overview

Mfr description
NN3015 MBKRE44CC1P4

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC1
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    ISO class 4
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Maximum RPM (Oil)
    9500 rpm
  • Maximum RPM (Grease)
    7900 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Fillet Radius
    1.1 mm
  • Series
    30
  • Weight
    2.51 lbs
  • Manufacturer Upc Number
    029176654695
  • UPC_NO
    029176654695
  • Lubrication Hole Type
    Holes & Groove
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text